- Composite Inline Flow Control Valve
- 1/2" NPT Port Size
- 200 psi Max Pressure
- Fine Adjustment
description
- In-line flow control valves meter the flow of air in one direction and allow free flow in the reverse direction for use in controlling actuator speed. Composite body is tough and corrosion resistant. Color-coded adjustment knob provides reference points for setting. The locking ring ensures a positive set point, and the valve stem is threaded for panel mounting.
| Flow (Controlled) | 90 ft3/min |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Height | 3.359 in |
| Length | 2 27/32 in |
| Flow (Free) | N/A |
| Pressure [Max] | 200 psi |
| Material | Composite |
| Female Port Size | 1/2 |
| Adjustment | Fine |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 200 °F |
| Weight | 0.4 LB |

