- Modular Porting Connector
- 1/4" Port Size
- Use With 2000 Series
description
- Threaded pipe adapter blocks allows a single or multiple units to be plumbed into an air system in the modular arrangement. These pipe adapters allow for ease of service when removing a unit from the line. The adapters can also be used to pipe different diameters (in and out) in the plumbing setup.
includes
- Adapters (qty. 2)
- Spacer kits (qty. 2)
| Size Designation | Standard |
| Port Size | 1/4 |
| Type | Adapter Kit |
| Port Type | NPT |
| Component | Lubricator |
| Series | Module/Air 2000 |
| Modular Piece | Modular Porting Connector |
| Weight | 1.55 LB |

