- 4 Port Modular Manifold Block
- 1/4" NPT Port Size
- Use w/Module/Air 2000 Series
description
- Using the modular manifold block is an excellent way to provide circuit design flexibility. Normally installed downstream of the regulator, the manifold block allows clean, regulated air to be sent to signal or other equipment. The manifold blocks are offered in different port configurations to suit different application needs. Use modular clamps to attach to other components or threaded pipe.
| Component | Lubricator |
| Series | Module/Air 2000 |
| Type | Manifold Block |
| No. of Ports | 4 |
| Modular Piece | Manifold Block Kit |
| Port Size | 1/4 |
| Port Type | NPT |
| Weight | 1.18 LB |

