- Pressure Switch
- 20-100 psi
- 1/4" NPT Connection
- Din 43650C Connector
description
- A pressure switch allows for the sensing of high or low pressure thresholds.The switch is designed to be used with the modular manifold block.
features
- Water resistant
- External pressure adjustment with Allen screw
- Can be wired normally open or normally closed
| Connector | Din 43650C |
| Switch Rating | 5 Amps |
| Thread Size | 1/4 |
| Temperature Range [Min] | -40 °F |
| Thread Type | NPT |
| Temperature Range [Max] | 300 °F |
| Pressure Adjustment Range (psi) | 20 to 100 |
| Switch Type | Snap Action Microswitch |
| Weight | 0.68 LB |

