- 3 Way Shut-off Valve
- 1/8" NPT Port Size
- Use w/1000 Series
description
- This lockout valve provides a safety lockout to prevent accidental machine start-up. When the slider is shifted into the lockout position, inlet air is blocked and downstream air is exhausted to atmosphere. The slider contains a hole that enables the user to attach a lock to the unit, preventing accidental shifting. The lockout valve is modular and can be connected via the modular clamp spacers or threaded pipe.
compliances
- 0
| Type | Lockout Valve |
| Port Type | NPT |
| Series | Module/Air 1000 |
| Port Size | 1/8 |
| Weight | 2.2 LB |

