- 1000 Series Element, 5 µm
- Filter
description
- Replacement elements for ARO-Flo Series filters.
features
- Replace to restore maximum flow
- Washable
| Element Micron Rating | 5 µm |
| Accessory Type | Element, 5 µm |
| Component | Filter |
| Series | 1000 |
| Weight | 0.084 LB |
| EAN or UPC | 663023062785 |

