- 1500 Series Modular Lockout Valve
- 1/4 NPT
description
- This lockout valve provides a safety lockout to prevent accidental machine start-up. When the slider is shifted into the lockout position, inlet air is blocked and downstream air is exhausted to atmosphere. The slider contains a hole that enables the user to attach a lock to the unit, preventing accidental shifting. The lockout valve is modular and can be connected via the modular clamp spacers or threaded pipe.
| Series | 1500 |
| Port Type | NPT |
| Port Size | 1/4 |
| Type | Lockout Valve |
| Port NPT | 1/4 in |
| Weight | 0.41 LB |
| EAN or UPC | 663023062082 |

