Skip to content Skip to navigation menu
Modular Porting Connector

104398-6

Modular Porting Connector
Item #104427764
  • 3000 Series Modular Pipe Adapter
  • 1 NPT
Modular Porting Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3000 Series Modular Pipe Adapter
  • 1 NPT

description

  • Pipe adapter blocks allow single or multiple units to be plumbed to an air system in the modular arrangement. They allow for ease of service when removing a unit from the line, and can also allow for different pipe diameters to be used in the plumbing setup.

includes

  • Pipe adapters (qty. 2)
Series 3000
Type Pipe Adapter
Port Type NPT
Port Size 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison