- 1500 Series Modular Manifold Block Kit
- 1/8 x 3/8 NPT
description
- The installation of a manifold port block enables design flexibility by allowing clean regulated air to be diverted to other applications.
| Series | 1500 |
| Type | Manifold Block |
| No. of Ports | 2 |
| Port Size | 1/8 x 3/8 |
| Port Type | NPT |
| Weight | 0.3 LB |
| EAN or UPC | 663023062440 |

