Skip to content Skip to navigation menu
Modular Porting Connector

104474-1

Modular Porting Connector
Item #101523690
  • 1000 Series Modular Pipe Adapter
  • 1/8 NPT
Modular Porting Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000 Series Modular Pipe Adapter
  • 1/8 NPT

description

  • Threaded pipe adapter blocks allows a single or multiple units to be plumbed into an air system in the modular arrangement. These pipe adapters allow for ease of service when removing a unit from the line. The adapters can also be used to pipe different diameters (in and out) in the plumbing setup.

includes

  • Pipe adapters (qty. 2)
Port Type NPT
Series 1000
Type Pipe Adapter
Port Size 1/8
Weight 0.073 LB
EAN or UPC 663023062563
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison