- 1500 Series Modular Pipe Adapter
- 3/8 NPT
description
- Threaded pipe adapter blocks allows a single or multiple units to be plumbed into an air system in the modular arrangement. These pipe adapters allow for ease of service when removing a unit from the line. The adapters can also be used to pipe different diameters (in and out) in the plumbing setup.
includes
- Pipe adapters (qty. 2)
| Series | 1500 |
| Port Type | NPT |
| Type | Pipe Adapter |
| Port Size | 3/8 |
| Port NPT | 3/8 in |
| Weight | 0.072 LB |
| EAN or UPC | 663023062617 |

