- Replacement Coil for Sierra 18 Series
- 120 VAC, Standard Coil
| Length | 1.024 in |
| Series | Sierra 18 Series |
| Type | 120 VAC, Standard Coil |
| Voltage Rating | 120 VAC |
| Height | 1.063 in |
| Coil Type | Standard Coil, Use w/Connectors |
| Weight | 0.42 LB |
| Length | 1.024 in |
| Series | Sierra 18 Series |
| Type | 120 VAC, Standard Coil |
| Voltage Rating | 120 VAC |
| Height | 1.063 in |
| Coil Type | Standard Coil, Use w/Connectors |
| Weight | 0.42 LB |