- Replacement Coil for Sierra 18 Series
- 24 VDC, Standard Coil
| Coil Type | Standard Coil, Use w/Connectors |
| Height | 1.063 in |
| Voltage Rating | 24 VDC |
| Series | Sierra 18 Series |
| Length | 1.024 in |
| Type | 24 VDC, Standard Coil |
| Weight | 0.44 LB |
| Coil Type | Standard Coil, Use w/Connectors |
| Height | 1.063 in |
| Voltage Rating | 24 VDC |
| Series | Sierra 18 Series |
| Length | 1.024 in |
| Type | 24 VDC, Standard Coil |
| Weight | 0.44 LB |