- Sourcing Sensor for Premair™ Compact Series Cylinder
- 0.20 Amp Maximum Switching Current
- Sourcing PNP 6-24 VDC
| Cylinder Bore Size | 0.5 in, 0.75 in, 1 in, 1.5 in, 2 in, 3.25 in, 4 in |
| Type | Sensor |
| Series | Premair™ Compact Series |
| Switching Voltage | Sourcing PNP 6-24VDC |
| Hardware Type | Sourcing Sensor |
| Weight | 1.0 LB |

