- Flange Mount for 1 in Bore Premair™ Compact Series Cylinder
| Cylinder Bore Size | 1 in |
| Type | Hardware |
| Series | Premair™ Compact Series |
| Hardware Type | Flange Mount |
| Weight | 1.0 LB |
| Cylinder Bore Size | 1 in |
| Type | Hardware |
| Series | Premair™ Compact Series |
| Hardware Type | Flange Mount |
| Weight | 1.0 LB |