- Flange Mount for 2 in Bore Premair™ Compact Series Cylinder
| Series | Premair™ Compact Series |
| Hardware Type | Flange Mount |
| Type | Hardware |
| Cylinder Bore Size | 2 in |
| Weight | 1.0 LB |
| Series | Premair™ Compact Series |
| Hardware Type | Flange Mount |
| Type | Hardware |
| Cylinder Bore Size | 2 in |
| Weight | 1.0 LB |