- Foot Mount for 1/2 in Bore Premair™ Compact Series Cylinder
| Cylinder Bore Size | 0.5 in |
| Type | Hardware |
| Hardware Type | Foot Bracket |
| Series | Premair™ Compact Series |
| Weight | 1.0 LB |
| Cylinder Bore Size | 0.5 in |
| Type | Hardware |
| Hardware Type | Foot Bracket |
| Series | Premair™ Compact Series |
| Weight | 1.0 LB |