- Foot Mount for 1 in Bore Premair™ Compact Series Cylinder
| Series | Premair™ Compact Series |
| Type | Hardware |
| Hardware Type | Foot Bracket |
| Cylinder Bore Size | 1 in |
| Weight | 1.0 LB |
| Series | Premair™ Compact Series |
| Type | Hardware |
| Hardware Type | Foot Bracket |
| Cylinder Bore Size | 1 in |
| Weight | 1.0 LB |