- Foot Mount for 3 1/4 in Bore Premair™ Compact Series Cylinder
| Type | Hardware |
| Hardware Type | Foot Bracket |
| Series | Premair™ Compact Series |
| Cylinder Bore Size | 3.25 in |
| Weight | 1.0 LB |
| Type | Hardware |
| Hardware Type | Foot Bracket |
| Series | Premair™ Compact Series |
| Cylinder Bore Size | 3.25 in |
| Weight | 1.0 LB |