- Double Clevis for 4 in Bore Premair™ Compact Series Cylinder
| Type | Hardware |
| Length | 4 27/32 in |
| Series | Premair™ Compact Series |
| Cylinder Bore Size | 4 in |
| Hardware Type | Double Clevis |
| Weight | 1.0 LB |
| Type | Hardware |
| Length | 4 27/32 in |
| Series | Premair™ Compact Series |
| Cylinder Bore Size | 4 in |
| Hardware Type | Double Clevis |
| Weight | 1.0 LB |