- Double Clevis for 1/2 in Bore Premair™ Compact Series Cylinder
| Hardware Type | Double Clevis |
| Cylinder Bore Size | 0.5 in |
| Series | Premair™ Compact Series |
| Type | Hardware |
| Length | 3/4 in |
| Weight | 1.0 LB |
| Hardware Type | Double Clevis |
| Cylinder Bore Size | 0.5 in |
| Series | Premair™ Compact Series |
| Type | Hardware |
| Length | 3/4 in |
| Weight | 1.0 LB |