- Detachable Eye for 1 1/2" Bore Provenair® Cylinder
- Mounting Style MP4
| Series | Provenair® |
| Mounting Style | MP4 |
| Cylinder Bore Size | 1 1/2 in |
| Hardware Type | Detachable Eye |
| Weight | 0.79 LB |
| Series | Provenair® |
| Mounting Style | MP4 |
| Cylinder Bore Size | 1 1/2 in |
| Hardware Type | Detachable Eye |
| Weight | 0.79 LB |