- Detachable Eye for 2" Bore Provenair® Cylinder
- Mounting Style MP4
| Series | Provenair® |
| Mounting Style | MP4 |
| Hardware Type | Detachable Eye |
| Cylinder Bore Size | 2 in |
| Weight | 0.05 LB |
| Series | Provenair® |
| Mounting Style | MP4 |
| Hardware Type | Detachable Eye |
| Cylinder Bore Size | 2 in |
| Weight | 0.05 LB |