- Pivot Pin for Provenair® Series Cylinder
- Bore Size 1 1/2", 2", 2 1/2"
| Pin Size | 1/2 in |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Hardware Type | Pivot Pin |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Mounting Style | Not Applicable |
| Weight | 0.24 LB |
| Pin Size | 1/2 in |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Hardware Type | Pivot Pin |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Mounting Style | Not Applicable |
| Weight | 0.24 LB |