- Provenair® Mounting Kit
- Mounting Clevis for 2" Bore
- Fixed Clevis, Style MP1
| Mounting Style | MP1 |
| Series | Provenair® |
| Cylinder Bore Size | 2 in |
| Hardware Type | Fixed Clevis |
| Weight | 1.37 LB |
| Mounting Style | MP1 |
| Series | Provenair® |
| Cylinder Bore Size | 2 in |
| Hardware Type | Fixed Clevis |
| Weight | 1.37 LB |