- Rod Clevis for 2" Bore
- 3/16" Pin
- 5/8-11 Thread
| Rod End Thread | 5/8-11 |
| Pin Size | 3/16 in |
| Hardware Type | Rod Clevis |
| Material | Steel |
| Series | Economair® |
| Cylinder Bore Size | 2 in |
| Weight | 0.57 LB |
| Rod End Thread | 5/8-11 |
| Pin Size | 3/16 in |
| Hardware Type | Rod Clevis |
| Material | Steel |
| Series | Economair® |
| Cylinder Bore Size | 2 in |
| Weight | 0.57 LB |