- Zinc Spacer
- Used w/ARO 1/2" Metallic & Non-Metallic Pumps
- Item #120
| Material | Zinc |
| Item | 120 |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Component | Spacer |
| Weight | 0.02 LB |
| Material | Zinc |
| Item | 120 |
| Pump Type | 1/2 in Metallic, 1/2 in Non-Metallic |
| Component | Spacer |
| Weight | 0.02 LB |