Skip to content Skip to navigation menu
Alpha 22 mm Coil

116218-38

Alpha 22 mm Coil
Item #101762054
  • Coil with 22 mm DIN Connection
  • 24 VAC or 12 VDC
  • Use With All Aro Valves, Except Sierra
Alpha 22 mm Coil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coil with 22 mm DIN Connection
  • 24 VAC or 12 VDC
  • Use With All Aro Valves, Except Sierra

description

  • Coils are exact replacements for ARO Alpha, K series, CAT series and MaxAir valves. AC and DC coils are interchangeable on the same solenoid stem. Order connectors separately.

features

  • Three-prong connector
  • UL® and CSA listed coils
  • Low "in rush" and "holding" current keeps heat rise to a minimum, maximizing coil life and reducing power consumption
  • Class F rated for 100% duty cycle
Height 1.165 in
Use With All Aro Valves, Except Sierra
Length 1.134 in
Coil Style 22 mm DIN, NEMA 4
Width 0.866 in
Voltage Rating 24 VAC, 12 VDC
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison