- 1/8" 5 Valve Stack Bolt Kit
description
- Bolt kits permit stacking of ARO Cat Valves. Valves are predrilled to accept bolts. Match the bolt kit with the number of valves to be stacked. Bolt kits include bolts, nuts, seals, and plugs.
| Female Port Size | 1/8 |
| Use With | ARO Cat Series |
| Valve Stack Size | 5 |
| Port Size | 1/8 |
| Port Type | NPT |
| Weight | 0.011 LB |

