| Cylinder Bore Size | 2 in |
| Hardware Type | Head or Cap Trunnion |
| Mounting Style | MT1, MT2 |
| Series | Provenair® |
| Weight | 3.81 LB |
| Cylinder Bore Size | 2 in |
| Hardware Type | Head or Cap Trunnion |
| Mounting Style | MT1, MT2 |
| Series | Provenair® |
| Weight | 3.81 LB |