- End Plate Kit for Use w/Alpha Subbase
- 3/8" NPT Port Size
description
- Order one set per manifold stack..
| Use With | Alpha Subbase |
| Female Port Size | 3/8 |
| Port Type | NPT |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Port Size | 3/8 |
| Weight | 2.25 LB |
| Use With | Alpha Subbase |
| Female Port Size | 3/8 |
| Port Type | NPT |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Port Size | 3/8 |
| Weight | 2.25 LB |