- Repair Kit for All 2-Position, Spring Return Valves, Viton Seals
| Seal Material | Viton |
| Series | Alpha Series |
| Valve Duty | All |
| Valve Size | N/A |
| Series Prefix | N/A |
| Kit Type | All 2-Position, Spring Return |
| Operation | Pilot Operated, Solenoid Operated |
| Weight | 0.99 LB |

