- Composite 90 Degree Male Thread to Female Thread Flow Regulator
- Meter-Out
- Slotted Screw Adjustment
- #10 UNF Thread
description
- The right angle flow control is an ideal solution to cylinder speed control where space is at a premium. Costly fittings, connections and piping expenses can be eliminated because the valve can rotate 360° and the piping alignment can be in any direction. It then locks into place.
| Length | 0.828 in |
| Adjustment Type | Slotted Screw |
| Pressure [Min] | 15 psi |
| Material | Composite |
| Height | 0.828 in |
| Temperature Range [Min] | -32 °F |
| Female Port Type | UNF |
| Overall Length | 25/32 in |
| Female Port Size | #10 |
| Male Thread Size | 10-32 |
| Overall Height | 37/64 in |
| Configuration | 90° |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 150 psi |
| Connection Type | Male Thread to Female Thread |
| Direction of Flow | Meter-Out |
| Male Thread Type | UNF |
| Weight | 0.11 LB |

