- Composite 90 Degree Male Thread to Tube Flow Regulator
- Meter-Out
- Slotted Screw Adjustment
- 1/4 NPT Thread
- 1/4 Tube OD
description
- The right angle flow control is an ideal solution to cylinder speed control where space is at a premium. Costly fittings, connections and piping expenses can be eliminated because the valve can rotate 360° and the piping alignment can be in any direction. It then locks into place.
| Temperature Range [Max] | 158 °F |
| Height | 1.297 in |
| Tube O.D. | 1/4 in |
| Overall Length | 1 39/64 in |
| Male Thread Size | 1/4 |
| Configuration | 90° |
| Material | Composite |
| Overall Height [Min] | 1 19/64 in |
| Pressure [Min] | 15 psi |
| Length | 1.609 in |
| Adjustment Type | Slotted Screw |
| Temperature Range [Min] | -32 °F |
| Pressure [Max] | 150 psi |
| Connection Type | Male Thread to Tube |
| Tube OD | 1/4 in |
| Direction of Flow | Meter-Out |
| Female Port Size | N/A |
| Female Port Type | N/A |
| Male Thread Type | NPT |
| Weight | 0.11 LB |

