- Blanking Plate for Sierra 15 Series Valves
description
- Blanking plate kits include one plate, screws and seals. Use blanking plates to cover extra manifold stations.
| Series | Sierra 15 Series |
| Port Size | Any |
| Use With | Sierra |
| Port Type | NPT |
| Function | 4-Way |
| Weight | 0.05 LB |
| NSN Number | 5130-01-075-8137 |

