- Plug-In Valve Wire Harness, 18" Leads
- Use w/ARO Sierra Series Valves
description
- Connectors for ARO Sierra Series 15 mm manifold mounted and body ported valves. Select the appropriate valve series and your choice of wiring configuration. Order one connector per solenoid coil.
features
- Protects electrical connections from humidity and moisture
compliances
- 0
| Connection Type | 18 in Leads |
| Connector Description | Plug-In Valve Wire Harness, 18 in Leads |
| Connector | Plug In |
| Use With | ARO Sierra Series |
| Weight | 0.1 LB |

