- Side End Lug for Provenair® Series Cylinder
- Bore Size 1 1/2"
| Mounting Style | MS7 |
| Hardware Type | Side End Lug |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 1.5 in |
| Series | Provenair® |
| Weight | 4.12 LB |
| Mounting Style | MS7 |
| Hardware Type | Side End Lug |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 1.5 in |
| Series | Provenair® |
| Weight | 4.12 LB |