- Side End Lug for Provenair® Series Cylinder
- Bore Size 2"
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Mounting Style | MS7 |
| Cylinder Bore Size | 2 in |
| Hardware Type | Side End Lug |
| Weight | 4.1 LB |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Mounting Style | MS7 |
| Cylinder Bore Size | 2 in |
| Hardware Type | Side End Lug |
| Weight | 4.1 LB |