- Side End Lug for Provenair® Series Cylinder
- Bore Size 3 1/4"
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Hardware Type | Side End Lug |
| Cylinder Bore Size | 3.25 in |
| Mounting Style | MS7 |
| Weight | 3.55 LB |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Hardware Type | Side End Lug |
| Cylinder Bore Size | 3.25 in |
| Mounting Style | MS7 |
| Weight | 3.55 LB |