- Cap Pivot for Provenair® Series Cylinder
- Bore Size 4"
| Origin | Aluminum NFPA |
| Mounting Style | MP4 |
| Hardware Type | Cap Pivot |
| Cylinder Bore Size | 4 in |
| Series | Provenair® |
| Weight | 2.2 LB |
| Origin | Aluminum NFPA |
| Mounting Style | MP4 |
| Hardware Type | Cap Pivot |
| Cylinder Bore Size | 4 in |
| Series | Provenair® |
| Weight | 2.2 LB |