- Head Rectangular Flange for Provenair® Series Cylinder
- Bore Size 4"
| Hardware Type | Head Rectangular Flange |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 4 in |
| Mounting Style | MF1 |
| Weight | 3.04 LB |
| Hardware Type | Head Rectangular Flange |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 4 in |
| Mounting Style | MF1 |
| Weight | 3.04 LB |