- Side Lug for Provenair® Series Cylinder
- Bore Size 2"
| Series | Provenair® |
| Hardware Type | Side Lug |
| Mounting Style | MS2 |
| Cylinder Bore Size | 2 in |
| Origin | Aluminum NFPA |
| Weight | 1.21 LB |
| Series | Provenair® |
| Hardware Type | Side Lug |
| Mounting Style | MS2 |
| Cylinder Bore Size | 2 in |
| Origin | Aluminum NFPA |
| Weight | 1.21 LB |