- Side Lug for Provenair® Series Cylinder
- Bore Size 4"
| Origin | Aluminum NFPA |
| Mounting Style | MS2 |
| Cylinder Bore Size | 4 in |
| Series | Provenair® |
| Hardware Type | Side Lug |
| Weight | 1.34 LB |
| Origin | Aluminum NFPA |
| Mounting Style | MS2 |
| Cylinder Bore Size | 4 in |
| Series | Provenair® |
| Hardware Type | Side Lug |
| Weight | 1.34 LB |