- Cap Rectangular Flange for Provenair® Series Cylinder
- Bore Size 2 1/2"
| Hardware Type | Cap Rectangular Flange |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MF2 |
| Weight | 4.21 LB |
| Hardware Type | Cap Rectangular Flange |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MF2 |
| Weight | 4.21 LB |