- Fixed Clevis for Provenair® Series Cylinder
- Bore Size 4"
| Hardware Type | Fixed Clevis |
| Mounting Style | MP1 |
| Cylinder Bore Size | 4 in |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Weight | 2.38 LB |
| Hardware Type | Fixed Clevis |
| Mounting Style | MP1 |
| Cylinder Bore Size | 4 in |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Weight | 2.38 LB |