description
- Ideal choice where a small, compact unit is required to provide accurate control of air flow.
| Relieving | Relieving |
| Gauge Port | 1/8 in NPT |
| Preset | No Preset |
| Port Type | NPT |
| Body Material | Glass Reinforced Composite |
| Control Type | Manually Controlled |
| Flow | 13 SCFM |
| Knob Color | Black |
| Has Gauge | No |
| Component | Regulator |
| Reverse Flow | No |
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Miniature |
| Body Size | N/A |
| Weight | 0.059 LB |

