- Miniature Series Manually Controlled Standard Regulator
- 1/4 NPT
- 13 SCFM
- 50 psig
- w/o Gauge
description
- Ideal choice where a small, compact unit is required to provide accurate control of air flow.
options
- None
| Operating Temperature [Max] | 150 °F |
| Has Gauge | No |
| Size Designation | Miniature |
| Thread Type | Molded Thread for Water Service |
| Reverse Flow | No |
| Port Size | 1/4 in |
| Knob Color | Black |
| Relieving | Relieving |
| Port Type | NPT |
| Body Material | Glass Reinforced Composite |
| Inlet Pressure [Max] | 250 psig |
| Adjustment Type | Non-Rising Locking Knob |
| Pressure Range [Min] | 0 psig |
| Operating Temperature [Min] | 0 °F |
| Regulator Precision | Standard |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Body Size | N/A |
| Gauge Port | 1/8 in NPT |
| Control Type | Manually Controlled |
| Pressure Range [Max] | 50 psig |
| Flow | 13 SCFM |
| Series | Miniature |
| Preset/Limiting Pressure | N/A |
| Component | Regulator |
| Weight | 0.18 LB |

