- Aluminum Exhaust Silencer
- 1/8" NPT Connection Size
- 13/16" Diameter
- 2 1/8" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
- Effective in reducing the exhaust noise of air-powered motors and valves. Recommended for all high CFM applications. Compact, corrosion-resistant construction. No servicing required.
features
- Maximum operating pressure 250 psig
- Temperature range from 0 °F to 300 °F
| Dia. | 0.8125 in |
| Connection Type | Male Thread |
| Length | 2 1/8 in |
| Thread Type | NPT |
| Silencer Type | Exhaust |
| Body Material | Aluminum |
| Thread Size | 1/8 |
| Pressure [Max] | 300 psi |
| Weight | 0.2 LB |

