- Aluminum Exhaust Silencer
- 1/4" NPT Connection Size
- 13/16" Diameter
- 2 1/4" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
features
- Maximum operating pressure 250 psig
- Temperature range from 0 °F to 300 °F
| Silencer Type | Exhaust |
| Length | 2 1/4 in |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Connection Type | Male Thread |
| Dia. | 0.8125 in |
| Body Material | Aluminum |
| Pressure [Max] | 300 psi |
| Weight | 0.75 LB |

