- Aluminum Exhaust Silencer
- 3/8" NPT Connection Size
- 1 1/4" Diameter
- 3 7/16" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
features
- Maximum operating pressure 250 psig
- Temperature range from 0 °F to 300 °F
| Connection Type | Male Thread |
| Dia. | 1.25 in |
| Thread Type | NPT |
| Body Material | Aluminum |
| Silencer Type | Exhaust |
| Pressure [Max] | 300 psi |
| Thread Size | 3/8 |
| Length | 3 7/16 in |
| Weight | 0.25 LB |

